Safety shoe ALAN XXTP black-red Low ESD S3S ALAN XXTP black-red Low ESD S3S, Size 41

Article no.: 721301-41
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: S3S
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3S
EU shoe size 41
Colour black / red

Identification & Classification

Article number 721301-41
EAN / GTIN 4030839404676
Manufacturer number 721301-41
L-Number L00790 5479
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized microfibre/Hydrophobized textile material
  • Fabric lining for natural ventilation
  • Full, padded bellows tongue
  • Full-length inlay sole ESD PRO black
  • Non-metallic, penetration-resistant midsole
  • TPU/PU sole WELLMAXX TRAINERS POWER
  • Composite toe cap
  • EN ISO 20345 S3S FO/SR, form A
  • Leather-free equipment
  • Sole core made of Infinergy® by BASF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart