Women's craftsman skirt with Stretch Navy blue/Black C36

Article no.: 718011478999C36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 718011478999C36
EAN / GTIN 7330509800539
Manufacturer number 718011478999C36

Description

Version:


Main material
80% cotton, 17% polyamide, 3% elastane, denim, coated, CORDURA® Denim stretch, 300 g/m²

Details
Removable ID pocket
Wide loops at back and sides, Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back
Knife holder with button
Plastic zipper fly
Metal buttons
D ring in waistline

Pockets
Back pockets with bellow
Reinforced ruler pocket with knife holder and pen pocket
Leg pocket with bellows, pen pocket, Flex-phone pocket and two large pockets were one is with zippered, removable ID card pocket
Insert pocket with stretch panel
Nail pockets - with tool holders and extra pockets with zip

Reflex
Reflective details

Reinforcement
Reinforced nail pockets and back pockets

Functionality
2-way stretch, Built in shorts in mesh

Description:

  • Multifunctional, comfortable and durable craftsman skirt in denim stretch that has all the practical pockets you need
  • The skirt has mesh inner shorts for extra comfort and added counter-folds at the front and back for extra mobility

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart