• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

3M™ Protection Wrap Film Colour Series, PWF-M12, Matte Black, 1524 mm x 22.86 m, 60 in x 25 yd

Article no.: 7100328867
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100328867
EAN / GTIN 50638060981653
Manufacturer number 7100328867
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Protection Wrap Film is developed specifically for vehicle personalization from accents to full vehicle wraps with the durability of paint protection film.

Advantage:

  • One product, two great featuresvehicle personalisation and protection from rock chips, scratches, stains and the elements
  • Available in multiple premium colours, including gloss or matte finishes and flips
  • Stunning mirror-like finish, looks like paint
  • Long-lasting protection.
  • At least 70% thicker than typical vinyl films* *compared 3M™ Wrap Film 2080
  • Dry installation that’s two times faster end to end than wet-applied PPF*, so you can work quickly and confidently *when compared to Scotchgard™ Paint Protection Film Pro Series 200.
  • 3M™ Controltac™ technology features reduced initial tack for easy sliding, snap-up and repositioning.
  • Adhesive features updated 3M™ Comply™ technology with non-visible air release channels for bubble-free application
  • Self-healing polymer technology to remove minor scratches or marks with heat applied to the film
  • Non-PVC
  • Professionally installed by 3M™ Endorsed installers
  • 10-year consumer warranty* backed by 3M *See 3M warranty tables for full details
  • Approved for use with 3M™ Knifeless Tape Precision Line

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart