Scotch-Brite™ Precision Surface Conditioning Disc, PN-DH, Very Fine, 115 mm x NH, 25 per inner, 100 per case

Article no.: 7100274224
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100274224
EAN / GTIN 04064035037383
Manufacturer number 7100274224

Description

Version:

Brand: Scotch-Brite™
Color: Color: Blue
Industries: Metal Fabrication // Automotive // Aerospace // Rail // Food & Beverage // Collision Repair // MRO // Transportation & Heavy Equipment
Maximum Speed: 13300.0 rpm
Diameter: 115.0 mm

Description:

Scotch-Brite™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.

Feature:

Now with 3M™ precision shaped grain technology - setting a new standard of performance.
Designed for ease of use and consistent surface finishing results
Conformable disc conditions surfaces without gounging, undercutting, or damaging the base material.
Conformable nonwoven material cleans and finishes surfaces without gouging, undercutting or damaging the base material
Suitable for aluminum and soft metals, carbon steel, stainless steel, composite, plastics and more

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart