Scotch-Brite™ Roloc™ Precision Surface Conditioning Disc, PN-DR, Very Fine, TR, 25.4 mm, 50/inner, 200 ea/Case, Dispenser Pack

Article no.: 7100264156
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 200 pieces
  • Order steps: 200 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100264156
EAN / GTIN 50638060893239
Manufacturer number 7100264156
L-Number L51710 1658

Description

Version:

Brand: Scotch-Brite™
Color: Color: Blue
Industries: Metal Fabrication // Collision Repair // Aerospace // Food & Beverage // Automotive // Transportation & Heavy Equipment // Rail // MRO
Maximum Speed: 30000.0 rpm
Diameter: 25.4 mm

Description:

Scotch-Brite™ Roloc™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.

Feature:

Now with 3M™ precision shaped grain technology, setting a new standard of performance.
Consistency and ease of use, to improve surfaces without significantly changing the workpiece.
Conformable, non-woven disc combined with Roloc™ backing allows for aggressive cutting and a convenient, efficient attachment system.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart