3M™ Blue Net Sheet Roll, 115 mm x 10 m, 120 Grade, 36471

Article no.: 7100251024
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100251024
EAN / GTIN 04054596903364
Manufacturer number 7100251024

Description

Version:

Product Colour: Blue
Overall Length: 10 m
Overall Width: 70 mm

Description:

3M™ Blue Net Sheet Rolls are built with an engineered ceramic-mineral blend of abrasives that deliver a fast cut rate and long sheet life. They also offer excellent dust removal when used with a dust extraction system.

Feature:

Sanding discs that offer outstanding performance at a competitive price
Built with an engineered ceramic-mineral blend that delivers an excellent cut rate and life
Balanced for outstanding abrasive performance for cut, life and dust extraction
Excellent dust removal when used on new or existing dust extraction systems – a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuums
3M™ Hookit™ attachment makes changing discs fast and easy, and the centre hole allows for easy reuse of the sandpaper until the end of its useful life
The rolls contain perforations to secure convenient tear from the roll. They enable you to select the length of the sheet that you need for your job.
Available in grades from 80 to 320 in 2 widths - 70 mm (2.75 inch) and 115 mm (4.5 inch).
Pair with a 3M recommended sanding and dust extraction system to create your shop’s ideal dust capture system.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart