3M™ High Intensity Prismatic Reflective Sheeting for Digital Printing 3930 DS, White, Splice Free, 914 mm x 45.7 m,1 Roll/ Case

Article no.: 7100244511
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100244511
EAN / GTIN 58887862409526
Manufacturer number 7100244511
L-Number L01130 112862
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Not only is 3M high intensity prismatic sheeting bright and durable, it’s better for the environment. The manufacturing process for prismatic sheeting reduces VOC emissions by 97 percent and energy consumption by 72 percent compared to standard engineer grade sheeting processes. Now that’s a change for the better.

Advantage:

  • It meets the colour and performance requirements of EN 12899-1:2007 Class RA2.
  • The 3M™ High Intensity Prismatic Reflective Sheeting Series 3930 is approved for the manufacturing of signfaces for traffic signs with European Technical Approvals (ETA)
  • The reflectivity, colour contrast, legibility, brightness and durability of 3M™ High Intensity Prismatic Reflective Sheeting Series 3930 are all much better than those achieved by encapsulated glass beaded (RA2) sheeting
  • Durabletougher topcoat aids against scuffs and scratches
  • The manufacturing process for 3M's Prismatic Sheetings reduces Volatile Organic Compound (VOC) emissions by 97%, energy consumption by 77%, and solid waste by 46% compared to encapsulated lens sheeting manufacturing processes.
  • Be kinder to the environment thanks to minimal uses of solvents and emissions in our manufacturing process

Recommendation:

  • Permanent traffic signage
  • Work zone devices and signage
  • Vertical Delineators

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart