3M™ Full Facepiece Reusable Respirator, Medium/Large, FF-603

Article no.: 7100236885
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full-face mask body

Identification & Classification

Article number 7100236885
EAN / GTIN 04054596824614
Manufacturer number 7100236885
L-Number L01130 107624
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For a durable mask that can serve as a face piece for a powered air respirator or as a negative-pressure single-filter mask, use 3M™ Full Facepiece Reusable Respirator FF-603 Medium/Large. This medium/large sized mask is compatible with the 3M™ Versaflo™ TR-600E, 3M™ Versaflo™ TR-800E, 3M™ PF-602E+, PF-602E-ASB powered air systems as well as the 3M™ DT Series of filters including particulate, gas and vapour and combination filters. 3M™ Full Facepiece Reusable Respirator FF-603 Medium/Large provides comfort and ease of use with a safeguarded speech diaphragm aids in communication. The hard-coated polycarbonate visor helps to provide eye and face protection and scratch resistance during use. A matte finish TPE inner mask helps prevent glare on the inside of the visor. CE certified to EN 12942 Class TM3 and EN 136 Class 2.

Advantage:

  • Can be used as a face piece for a powered air respirator or as a negative-pressure single-filter mask
  • Designed to provide a good field of vision
  • Guarded speech diaphragm designed for improved communication
  • Polycarbonate visor for eye and face protection

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart