3M™ Scotchcal Label Materials 3669C, Clear, 1220 mm x 100 m

Article no.: 7100224763
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100224763
EAN / GTIN 04054596813328
Manufacturer number 7100224763
L-Number L01310 762

Description

Version:

Offers excellent thermal stability and moisture resistance
Versatile materials produced for use in a variety of applications
Adhesive offers excellent clarity and good initial tack to help improve finished label
Higher temperature resistance than two-part epoxy adhesives
Flammability testing per UL94 HB

Description:

3M™ Scotchcal Label Material 3690E+ is a self-adhesive film consisting a PVC carrier material and an acrylate adhesive without critical substances. This modified Acrylic adhesive achieves excellent adhesion even on heavy to bond surfaces , such as rough and porous surfaces, hammer finish paints and low-energy plastics (e.g. polyethylene, polypropylene). The films are shape-stable and resistant against weather exposure.

Feature:

Printable in screen, flexo and thermal transfer printing
Complete plastic construction is hot wire cuttable for foam and plastic packaging
Transmission safe

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart