3M™ Protective Coverall 4535, 4XL

Article no.: 7100216888
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Unisex size 4XL

Identification numbers & Classifications

Article number 7100216888
EAN / GTIN 58887862357094
Manufacturer number 7100216888
L-Number L01110 744

Description

Version:

Product Type: Disposable Coverall
Product Colour: White

Description:

Flex cable allows the headset to be used in many different fields and functions with a wide range of communication radios. The contact is easy to plug into and unplug.

Feature:

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash
Extremely lightweight compared to many certified coveralls available in the marketplace
2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart