3M™ VHB™ tape 5909

Article no.: 7100196135
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100196135
EAN / GTIN 56936177915153
Manufacturer number 7100196135

Description

Version:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
Black, 0.3 mm, modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including most powder coated paints and irregular surfaces
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Tape 5909F Dream, Design, Deliver . It is a black, 0.3 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints. It's ideal fo low profile bonding.

Feature:

Fast and easy gluing as well as high-performance and long-lasting durability// Fast and easy gluing as well as high-performance and long-lasting durability
Immediate durability through pressure-sensitive adhesive// Immediate durability through pressure-sensitive adhesive
Nearly invisible adhesive bonding ensures an optimized design// Nearly invisible adhesive bonding ensures an optimized design
0.3 mm thick, highly adaptable high performance double-sided black adhesive tape with acrylic foam core and modified acrylate adhesive, adheres to a wide range of materials including powder coatings and rough or irregular surfaces// 0.3 mm thick, highly adaptable high performance double-sided black adhesive tape with acrylic foam core and modified acrylate adhesive, adheres to a variety of materials including powder coatings and rough or irregular surfaces
Can replace mechanical fixing solutions (rivets, welds, screws) or liquid glues: No drilling, grinding, screwing, welding, post-treatment and post-cleaning required// Can replace mechanical fixing solutions (rivets, welds, screws) or liquid glues: No drilling, grinding, screwing, welding, post-treatment and post-cleaning required
High dynamic stress absorption reduces vibration and impact stress; exceptional shock drop performance
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Thin bond lines

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
For bonding difficult-to-bond materials such as powder-coated surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart