3M™ Cubitron™ II Hookit™ Disc 950U, 150 mm, No Hole, 180+, PN52076

Article no.: 7100190717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100190717
EAN / GTIN 56970041369703
Manufacturer number 7100190717

Description

Version:

Product Colour: Red
Super-open-coat construction for reduced loading allowing metal and paint particles to escape
3M™ Precision-Shaped Grain delivers a consistent, high cut-rate and long life
Hookit™ attachment allows for quick and easy disc changes
E-weight paper backing is specially designed for metal sanding

Description:

3M™ Cubitron™ II Hookit™ Disc 950U is an abrasive disc designed to deliver high performance in body-in-white applications. It’s powered by fast-cutting, long-lasting 3M Precision-Shaped Grain in a super-open-coat construction that resists loading with sanding swarf. The E-weight paper backing is specially designed for sanding metal.

Feature:

Ideal for prepping and repairing flat surfaces, including body-in-white applications
A particularly open dispersion prevents the grinding media from clogging.
The 3M™ precision grain enables clean, fast and cool working with long service lives
The Hookit™ system allows quick and easy disc changes
A stable e-paper backing is well suited for grinding metallic surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart