Scotch-Brite™ General Purpose Roll GP-RL, 125 mm x 10 m, A VFN

Article no.: 7100182227
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7100182227
EAN / GTIN 53134375318025
Manufacturer number 7100182227
L-Number L51710 146
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ General Purpose Roll for cleaning, light rust removal, surface preparation prior to painting, gliding, varnishing, deburring and electro-plating. Our Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres. Our roll is easy to tear into the desired length and the three-dimensional open structure gives a controlled, repeatable cut and uniform finish.

Advantage:

  • Easy to tear
  • Controlled, repeatable cut
  • Uniform finish

Recommendation:

  • For cleaning, light rust removal, surface preparation prior to painting, gliding, varnishing, deburring and electro-plating

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart