3M™ Mini-Marker - Water 1257

Article no.: 7100178447
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Special marker

Identification numbers & Classifications

Article number 7100178447
EAN / GTIN 50051128620378
Manufacturer number 7100178447

Description

Version:

Product Colour: Blue
Diameter of approx. 20.1 cm
Resistant to elements and a 50 year design life
6 foot (1.8 meter) detection distance
Overall Height: 3.2 cm

Description:

3M™ EMS Mini Markers provide an accurate, convenient, long lasting method of marking underground facilities at depths of up to 6 ft (1.8 m) from marker to locator.

Feature:

6-ft detection range
Positive identification of underground facilities
Offers easy marking of buried power lines
No external power source needed

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart