Version:
Product Colour: Neon Green
Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
Inspired by climbing helmets with a brimless design to give you a clear upward view
Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
Description:
3M™ SecureFit™ Safety Helmet X5514NVE-CE has adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features the exclusive 3M™ Pressure Diffusion Technology. Our brimless, high-viz green safety helmet has a 3M™ UVicator™ Sensor that indicates damaging levels of ultraviolet (UV) light. It meets the EN 397 standard for general industrial use and EN 50365 1000 Vac standard.
Feature:
Secure, comfortable head protection against small falling objects and for general industrial use
Compatible with a plastic buckle chin strap
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Certified to EN 397 standard for general industrial use and EN 50365 1000 Vac standard
Approved for lateral deformation (LD) and molten metal splash
Electrical insulation against 1000 Vac and 440 Vac
UV-stabilised ABS
Colour: High-viz green
Note:
For use in construction, forestry, oil and gas, utilities and general industry