3M™ FASARA™ Glass Finish Gradation, SH2SSIM-S, Illumina Silky-S, 1270 mm x 1980 mm, 4 Sheets/Case

Article no.: 7100147042
Set price 4 Piece (226.92 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Set price 4 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100147042
EAN / GTIN 54549395777568
Manufacturer number 7100147042
L-Number L01130 109392
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Transform plain glass while enhancing privacy with 3M™ Fasara™ Gradation Glass Finishes. This family of decorative films features finishes which transition from fully opaque to clear, perfect for areas where a high level of light is needed as well as privacy. These innovative finishes can be easily applied on glass surfaces to replicate the look of cut, textured, etched or sandblasted glass to an astonishing degree at a fraction of the price. Specially designed to look and feel like real textured glass, they can let light in while enhancing privacy and interior aesthetics. They're constructed from durable, flexible polyester materials and can be installed quickly, accurately, and durably thanks to 3M™ adhesive technology.

Advantage:

  • Capture the look of textured glass at a fraction of the price
  • Gradation family features finishes which transition from fully opaque to clear
  • Film lets natural light in while protecting privacy
  • Shatter resistant
  • Fast, accurate, and durable application to a variety of glass substrates thanks to 3M™ adhesive technology
  • Constructed from durable, flexible polyester materials
  • Easy to remove and replace to suit changing aesthetics

Recommendation:

  • Interior applications such as conference rooms, lobbies, retail environments, partitions, verandas, private offices

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart