ET 1194 MC19 12MMX33M

Article no.: 7100116860
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116860
EAN / GTIN 04054596283060
Manufacturer number 7100116860
L-Number L01310 1212

Description

Version:

Product Colour: Copper
Removable liner for easy die-cutting and handling
Overall Length: 33 m
Overall Width: 12 mm
UL Listed and RoHS 2011/65/EU Compliant

Description:

3M™ Copper Foil EMI Shielding Tape 1194 is a 2.6 mil thick acrylic adhesive shielding tape. This flame retardant tape is suitable for applications that require grounding, EMI shielding and economical, electrical bonding. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.

Feature:

Non-conductive, acrylic adhesive offers optimized adherence
Its protective film is peelable and allows easy processing and uncomplicated punching.
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Rated for 600V applications
UL listed and RoHS 2011/65/EU compliant
Carrier material: Copper foil, smooth

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart