3M™ Cubitron™ II Hookit™ Film Disc 775L, 75 mm, Multi Hole, 80+

Article no.: 7100106678
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100106678
EAN / GTIN 50051125872701
Manufacturer number 7100106678
L-Number L51710 480

Description

Version:

Contains 3M Precision Shaped Grain which cuts up to twice as fast and lasts up to six times as long as other abrasives
Film backing provides greater tear resistance and edge retention
Ideal for a variety of applications focused primarily on stock removal
Hook and loop attachment gives fast and easy disc changes
Ideal for a wide variety of substrates and applications focused primarily on stock removal

Description:

3M™ Cubitron™ II Hookit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain a revolutionary advancement in abrasive technology. Our film discs can cut up to twice as fast and last up to six times as long as normal abrasives.

Note:

Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates - including metals, composites, gelcoat and whitewood
Paint finishing
Metalworking
Shaping plastics

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart