3M™ Hard Hat, Uvicator, Ratchet, Ventilated, Reflective, Plastic Sweatband, Red, G3000NUV-R-RD

Article no.: 7100103558
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 7100103558
EAN / GTIN 04054596223660
Manufacturer number 7100103558
L-Number L01110 428
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For head protection designed for harsh environments, use 3M™ Hard Hat Series G3000. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front) Our hard hat is available with pinlock or ratchet suspension and a plastic or leather sweatband. It features a softly rounded design that provides a good field of vision and helps avoid parts snagging on cables or branches. It’s available with or without ventilation holes that are distributed over a large area offer maximum through-flow of air, increasing wearer comfort. A short peak gives improved upwards visibility and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. The head harness can be rotated 180° for better visibility when working in confined spaces. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front) and Electrically insulated versions meeting EN 50365:2002 for use on low voltage installations

Advantage:

  • Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
  • 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
  • Softly rounded design helps avoid parts snagging on cables or branches
  • Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort
  • Head harness can be rotated 180° for better visibility when working in confined spaces Short peak gives improved upwards visibility
  • Short peak gives improved upwards visibility
  • Branding and logo printing options available
  • Replaceable leather or plastic sweatband
  • Mining lamp holder option available
  • Approved for use at -30°C
  • Available in 8 standard colours (white, yellow, blue, red, green, orange, black, hi-viz green)

Recommendation:

  • Construction, agriculture

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart