3M™ Polyester Film Electrical Tape 56, MC26, 9 mm x 66 m x 0.06 mmoll

Article no.: 7100090687
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 26 Piece
  • Order steps: 26 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100090687
EAN / GTIN 04054596150973
Manufacturer number 7100090687
L-Number L01310 2033
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Polyester Film Electrical Tape 56 is a 1-mil conformable yellow polyester film tape with rubber thermosetting adhesive. It provide excellent chemical, solvent and moisture resistance that resists cut-through and abrasion. It is designed for insulating applications requiring a thin, durable tape.

Advantage:

  • Pressure-sensitive, thermosetting, rubber adhesive has polyester film backing that provides optimized adherence
  • Suitable for use as a coil cover and as layer insulation
  • Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
  • UL Listed and RoHS 2011/65/EU Compliant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart