3M™ VHB™ tape 4956

Article no.: 7100085049
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100085049
EAN / GTIN 04046719044566
Manufacturer number 7100085049

Description

Version:

Product Colour: Grey
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 33 m
Overall Width: 295 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with 3M™ VHB™ Tape 4956. It is a gray, 0.062 in (1.6 mm), multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
Gray, 0.062 in (1.6 mm) multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
Creates a permanent seal against water, moisture and more
Ideal for demanding material combinations// Creates a permanent seal against water, moisture, etc.
Allows the use of thinner, lighter weight and dissimilar materials
UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit
This tape has a paper liner

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
Combination of lacquered surfaces, lacquered wood, glass, ceramics, many plastics (e.g. hard PVC, ABS, acrylic glass/ PMMA, polycarbonate) and soft PVC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart