Scotch® Seal™ Pre-formed Rubber Sealant Tape 5313, roll 20mm x 0,6m. Pack of 100pcs

Article no.: 7100080128
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100080128
EAN / GTIN 08021684409776
Manufacturer number 7100080128
L-Number L01310 1982

Description

Version:

Product Colour: Black
High adhesive strength
Overall Length: 0.6 m
Overall Width: 20 mm
Bulk package, 100 pcs per case

Description:

Scotch® Seal™ Pre-formed Rubber Sealant Tape 5313, tacky solid extrusion based on synthetic rubber. High adhesive strength. Water and weather resistance.

Feature:

Pre-formed Rubber Sealant Tape
Water and weather resistance.
Roll of 20mm x 0,6m

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart