3M™ Repulpable Flying Splice Tape 9353, Blue, 50 mm x 33 m, 16 rolls per case

Article no.: 7100080096
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 16 pieces
  • Order steps: 16 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100080096
EAN / GTIN 05900422067887
Manufacturer number 7100080096

Description

Version:

Product Colour: Blue
The splittable layer has been modified to provide a lower overall splitting force for improved splice reliability on belt driven presses
Overall Length: 33 m
Overall Width: 50 mm

Description:

3M™ Repulpable Flying Splice Tape 9353 is our double coated, splittable tape construction designed for straight line flying splices, furnished with repulpable acrylic adhesive on both sides and an easy release paper liner (also repulpable), with liner score for easy manual application.

Feature:

Flying splice of paper webs in newsprint, offset litho, gravure and flexographic printing processes
The divisible layer has been modified in order to reduce the overall splitting force and increase the reliability of the splice when processed on belt-driven printing machines// The divisible layer has been modified in order to reduce the overall splitting force and increase the reliability of the splice when processed on belt-driven printing machines
This product can also be used on core driven presses
Designed for improved adhesion to a wide range of coated papers
Available in blue

Note:

Use it for splicing conditions when a low break-open force is required

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart