3M™ VHB™ Tape 4910F, Clear, 1210 mm x 33 m, 1.0 mm

Article no.: 7100071754
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100071754
EAN / GTIN 04054596017788
Manufacturer number 7100071754

Description

Version:

Product Colour: Transparent
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 33 m
Overall Width: 1210 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with 3M™ VHB™ Tape 4910. It is a clear, 1 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.

Feature:

Transparent, 1.0 mm, general purpose acrylic adhesive and firm acrylic foam core
Clear construction allowing joining of transparent material and virtually invisible bondline
Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials
Designed for indoor and outdoor use

Note:

Joining transparent material
Mount backlit translucent signs
Bond lens window to housing
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart