Version:
Product Colour: Silver
Use for heating and cooling with its thermally conductive properties
Overall Length: 55 m
Overall Width: 12 mm
Withstands exposure to flame, weathering, moisture and UV for a strong, long-lasting and reliable bond
Description:
3M™ Aluminum Foil Tape 431 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.
Feature:
Conformable tape resists flames, moisture, weather, UV degradation, and many chemicals
Thermally conductive tape reflects and dissipates radiant heat to protect plastic surfaces
Light reflective tape enhances lighting efficiency
Robust acrylic adhesive and foil backing provide long service life both indoors and out
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Strong heat and light reflection// Strong heat and light reflection
Note:
Heat shielding and heat reflecting of delicate parts
Moisture barrier
Light reflecting for light enhancement
Seaming and sealing
Refrigerator and freezer coil attachment
Plastic protection against heat and UV exposure