Version:
Product Colour: Light Gray
Filter cover helps protect the Filters from physical damage
Overall Length: 0.261 m
Overall Width: 0.13 m
Overall Height: 0.096 m
Description:
3M™ Versaflo™ Filter Cover, TR-6800FC is our filter cover which helps to protect 3M™ Versaflo™ TR-6820E Filter from physical damage. It also enables users to wear 3M™ Versaflo™ Powered Air Turbo TR-600 through decontamination showers.
Feature:
Enables cleaning and storing 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series unit easier
Kit comes with one inlet plug, two inlet seals, one outlet plug, two outlet seals, and one battery connector cover
Turbo plugs allow turbo unit TR-600 to be submerged or rinsed under running water as outlined in the user instructions
Enables turbo to be worn through decontamination showers
Note:
Use with 3M™ Versaflo™ Powered Air Turbo TR-600 Series TR-6820E Filter