{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Series | 6000 | |
| Manufacturer’s designation | 3M™ Mehrweg-Vollmaske; 6700 | |
| Filter connection | bayonets | |
| Filter type | gas filter; particle filter | |
| Face protection | yes | |
| Power supply | no energy supply | |
| Colour | grey | |
| Type of product | full-face mask | |
| Material of lens | polycarbonat | |
| Mask features | re-usable; valve | |
| Content | 1 pcs. | |
| Unisex size | S | |
| Standard | EN 166 |
| Article number | 7100015974 | |
| EAN / GTIN | 04046719719808 | |
| Manufacturer number | 7100015974 | |
| L-Number | L01110 18 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |