Grinding belt 75x2000 mm ZA36 PREMIUM steel/inox

Article no.: 706473
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 706473
EAN / GTIN 9003177064739
Manufacturer number 706473
L-Number L50140 2123

Description

Description:

Tyrolit PREMIUM ZA-P48 PE Y belts are particularly suitable for demanding dry applications on hard steel and stainless steel. Equipped with durable polyester fabric and hard zirconium, these belts give you excellent stock removal rates in high pressure applications. Active coolants in the bond reduce the generation of heat during grinding. This high performance product features a rugged construction and unique quality.

Feature:

  • Form: Cloth Belt
  • Specification : ZA-P48 PE Y JTS ZA36
  • Dimension (W x C): 75 x 2000 mm
  • Thickness: 75 mm
  • Drill hole: 2000 mm
  • Grain size: 36
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Outstanding stock removal and ideal for grinding using high pressure through the use of hard zirconium
  • Minimal generation of heat while grinding thanks to active coolant layer
  • Durable polyester for a robust belt design

Application:

  • For demanding applications on regular and hard steel and stainless steel, especially for dry applications

Recommendation:

  • Grit size 36/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart