Description:
With this PREMIUM Tyrolit Fast Change (TFC) disc you are guaranteed to make the right choice for machining diverse materials such as Plastic, wood or aluminium. In addition to improved edge stability, a special foil backing also ensures the highest stock removal rate. Thanks to a hook-and-loop fastening on the back, you can mount this disc quickly and easily on your dual action sander. The hook-and-loop disc comes standard with 8, 15 or 17 holes and is available in grit sizes up to 400 for a perfect surface finish.
Feature:
- Form: FILM Disc
- Specification : A-P22 FI A180
- Dimension (D / DEVICE): 125 / 8 mm
- Diameter: 125 mm
- Grain size: 180
- Material suitability: Wood;Plastics / PVC;Gelcoat;Composite materials;Aluminium
- Product line: PREMIUM
- Tool for: Dual action sander
Advantage:
- Special film backing for improved edge stability and maximum stock removal
- No clogging or loading of the disc
- Tyrolit Fast Change system for quick and easy wheel changes thanks to hook-and-loop fastening
Application:
- For coarse and fine grinding of workpieces made of plastic, composite, gel coat, wood and aluminium
Material:
Plastic
Composites
Gel coat
Wood
Suitable for:
For coarse and fine grinding of workpieces made of plastic, composite, gel coat, wood and aluminium
Recommendation:
- Grit size 40/60 for maximum stock removal
- Grit sizes 80-120 for universal grinding work
- Grit sizes 150-400 for a perfect surface finish