Cloth sheet 230x280 mm A150 BASIC wood/paints/lacquers

Article no.: 705994
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sandpaper

Identification numbers & Classifications

Article number 705994
EAN / GTIN 9003177059940
Manufacturer number 705994
L-Number L50140 2952

Description

Description:

With these versatile BASIC cloth sheets, you can easily perform levelling, smoothing and even light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the sheets on cloth backing.

Feature:

  • Form: CLOTH Sheet
  • Specification : A-B01 C JX
  • Dimension (T x H): 230 x 280 mm
  • Thickness: 230 mm
  • Drill hole: 280 mm
  • Grain size: 150
  • Material suitability: Wood;Steel;Stainless steel;Aluminium;Composite materials;Gelcoat;Plastics / PVC;Paint
  • Product line: BASIC
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on semi-flexible cotton backing
  • Universal use
  • Broad assortment

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart