3M™ Double Coated Paper Tape 9527, 50 mm x 50 m

Article no.: 7000111528
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 16 Piece
  • Order steps: 16 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000111528
EAN / GTIN 53134375399420
Manufacturer number 7000111528
L-Number L01310 1314
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and plastics with 3M™ Double Coated Tape 9527. Our tape achieves an excellent balance of high initial adhesion and good holding power to a wide variety of materials. Some typical applications include: splicing of papers, foils, films and fabrics. Use to mount rubber or photopolymer printing plates, miscellaneous joining, holding and mounting uses where high adhesion and holding power are required.

Advantage:

  • 130µm rubber adhesive on a poly coated liner.
  • Achieve an excellent balance of high initial adhesion and good holding power
  • Bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and plastics
  • Use where high adhesion and holding power are required
  • Very high instant adhesion

Recommendation:

  • Use to bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and many plastics

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart