3M™ PELTOR™ PTT Adapter for ICOM™ ICF31/F41/F50/F51/F60/F61/M87, FL5044

Article no.: 7000107881
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000107881
EAN / GTIN 07318640043459
Manufacturer number 7000107881

Description

Version:

Specifications Met: CE Approved
Product Type: Adapter
Product Colour: Black
Design allows for either belt or shoulder mounting
For use with ICOM™ IC Right Angle Plug communication radio

Description:

3M™ Speedglas™ Auto-Darkening Welding Filters 100-Series are replacement auto-darkening welding filters designed for use with 3M™ Speedglas™ Welding Helmet 100 Series.

Feature:

PTT Adapter for radio communications
Designed for easy of use even when wearing gloves
Push-to-Talk (PTT) button
Clamp can be twisted 360 Degree for ease of use
Design allows for either belt or shoulder mounting

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart