3M™ V4F Polycarbonate Clear Visor

Article no.: 7000107740
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000107740
EAN / GTIN 04046719886814
Manufacturer number 7000107740
L-Number ZP0430 V4F

Description

Version:

Product Colour: Transparent
F rated impact protection
Temperature range: -40° C to +130°C
Designed to fit 3M™ Safety Helmets
Anti-Scratch coating for increased durability

Description:

3M™ Faceshield, V4F is our standard peak, 1.0 mm thick, optical class 1, clear polycarbonate faceshield. It's designed to fit 3M™ Hard Hat and provides protection for low energy impacts.

Feature:

Provides protection from low energy impacts
Standard peak, optical class 1, clear polycarbonate faceshield
Designed to fit 3M™ Hard Hats
Thickness: 1.0 mm
Impact protection against high-speed particles with low energy, 45 m/s ″F″
Tested and approved to EN 166:2001
Faceshield marking 3M 1 F

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart