3M™ Mesh Visor, Etched Stainless Steel, Black, 5J-1

Article no.: 7000103793
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000103793
EAN / GTIN 04046719573868
Manufacturer number 7000103793

Description

Version:

Product Colour: Black
Optimal mesh design for enhanced stability and protection
Compatible with the 3M™ V5 Face Shield system for mounting on a 3M™ Hard Hats Series G3000 or G22
Snap in features makes it quick and easy to combine the face shield to the face shield holder
Optical class 1 visor, low energy impact, B

Description:

3M™ Mesh Faceshield, 5J-1, is our etched stainless-steel mesh faceshield with a matt black finish. Its unique design has three zones with different aperture sizes, and it's designed for use with a range of 3M™ hard hats and headgear.

Feature:

Tested and approved to EN 1731:2006, 3M™ Mesh Faceshield, 5J-1 provides protection against flying particles, sawdust, flying chips and splinters
Etched stainless-steel mesh faceshield with a matt black finish
Designed to fit 3M™ headgear G500 and Hard Hat Series G3000, G22 and G3501 with 3M™ V5 Faceshield mounting system and hard hat Series SecureFit™ X5000 and X5500 with 3M™ Faceshield mounting system U5B
Snap in feature makes it quick and easy to connect to the faceshield holder
Unique design has three zones with different aperture sizes

Note:

Use in forestry, arboriculture, facilities maintenance
Agriculture and forestry

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart