3M™ ATW Heatshrink Tubing 2,4/0,8 mm Black

Article no.: 7000098933
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000098933
EAN / GTIN 08712403042304
Manufacturer number 7000098933

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 400 m
Flame retardant / self extinguishing
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

3M™ ATW is a thin wall Heat Shrink Tubing range, designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. ATW Heat Shrink Tubes have a flame retardant polyolefin crosslinked wall and a Shrink ratio of 3:1. ATW tubes are UL-224 certified.

Feature:

Superior resistance to abrasion, corrosion and chemicals.
Offers reliable performance for electrical splices, connections and terminations
Suitable for large transitions, splices and battery cables
Made of black cross-linked polyolefin
Withstands temperatures of -55 to 105 degrees C
Flame-retardant tubing is rated for 600V applications
High flexibility at low temperatures
Good chemical resistance
Self-extinguishing
Extra thin-walled
Tubing material: Polyolefin, flexible

Note:

Mechanical and electrical protection for components with different diameters
Universally applicable for large-scale production

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart