3M™ Tartan™ Filament Tape 8953, translucent, 25 mm x 50 m

Article no.: 7000095688
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095688
EAN / GTIN 08021684618314
Manufacturer number 7000095688
L-Number L01310 601

Description

Version:

Product Colour: Transparent
Fibreglass longitudinally reinforced// Polypropylene Film, Fibreglass reinforced
Overall Length: 50 m
Overall Width: 25 mm
Tape resists nicks, abrasions, moisture and scuffing

Description:

Long life filament adhesive tape. This tape is used for many applications such as securing a pallet package, assembling products, closing and reinforcing packaging cartons. Once glued, the tape retains its adhesive strength under all temperatures, temperatures it will face during transport and storage.

Feature:

General use in cardboard reinforcement or light wrapping, maintenance.
Polypropylene Film, Fibreglass reinforced
Easily accomplished at room temperature
The ScotchPro™polypropylene backing provides abrasion, moisture and scuff resistance
Features a hand break to add tension to the tape roll, up to 25 mm

Note:

Light-duty strapping, bundling, and reinforcing applications
Box closing and reinforcing
Sealing and palletising

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart