Scotch-Brite™ Cut and Polish Flap Brush CP-FB, 200 mm x 50 mm x 76.2 mm, 07 A MED

Article no.: 7000091711
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive strip wheel

Identification numbers & Classifications

Article number 7000091711
EAN / GTIN 08021684309533
Manufacturer number 7000091711
L-Number L51710 947

Description

Version:

Product Colour: Tan
Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
Great for cleaning, deburring, polishing and finishing
Overall Width: 50 mm
Replaces leather or canvas straps for stropping and other bench applications

Description:

Use Scotch-Brite™ Cut and Polish Flap Brush as a versatile, high performance alternative to conventional bristle brushes and messy compounds. Our cut and polish flap brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks.

Feature:

Aluminium Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
Available in very fine and medium grades to help achieve desired finishes
Ideal for cleaning, deburring, polishing and finishing
Open web is load resistant, helping to limit build-up of debris so mineral cuts faster, longer
Conformable nylon fibres respond to surface irregularities without gouging the surface, helping maintain original part geometry

Note:

Use for radiusing,‎ contour finishing,‎ polishing,‎ refining and‎ blending

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart