Scotch-Brite™ Flap Brush CF-FB R+, 50 mm x 25 mm, S FIN

Article no.: 7000077905
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000077905
EAN / GTIN 08711428030518
Manufacturer number 7000077905
L-Number L51710 507

Description

Version:

Product Colour: Grey
Lamella design
Nylon fiber fleece
Overall Width: 635 mm
Suitable for metal, wood, composite and advanced materials

Description:

Use Scotch-Brite™ Clean and Finish Flap Brush to give a uniform cut and finish throughout the life of the product. Our clean and finish flap brushes feature an abrasive mineral bonded to a fibre core.

Feature:

Provides more surface contact than bristle type brushes
Continuously supplies fresh abrasives for consistent, uniform finishes
Soft and conformable for uniform surface treatment without chatter marks
Non-woven web is load and heat resistant
May be used on a variety of substrates, including wood, metal and paint
Uniform workpiece surface without chatter marks
Free of corrosive metals
Uniform distribution of the abrasive grain
Open, flexible construction
Adapts to the shape of the workpiece
Fast tool change without the use of a change tool
Soft, adaptable working

Note:

For cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart