3M™ VHB™ Tape 4919F, Black, 1180 mm x 33 m, 0.6 mm

Article no.: 7000072329
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072329
EAN / GTIN 04001895847899
Manufacturer number 7000072329

Description

Version:

Product Colour: Black
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 33 m
Overall Width: 1180 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4919F. It is a black, 0.6 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
High resistance to plasticizers// Immediate resistance to use due to pressure-sensitive adhesive
Virtually invisible fastening keeps surfaces smooth
Black, 0.6 m8m, multi-purpose adhesive and conformable acrylic foam core for good balance of strength and conformability in demanding applications; especially on high and medium surface energy substrates
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, Welding and cleaning are saved// Reduced post-processing
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Offers a good plastiziser resistance.
Ideal for demanding material combinations

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
Combination of lacquered surfaces, lacquered wood, glass, ceramics, many plastics (e.g. hard PVC, ABS, acrylic glass/ PMMA, polycarbonate) and soft PVC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart