3M™ Tamper Evident Label Materials 3812, White, 305 mm x 508 m, 0.04 mm

Article no.: 7000068775
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000068775
EAN / GTIN 04001895962837
Manufacturer number 7000068775

Description

Version:

Durable and non-transferable
302 high-strength acrylic adhesive
Excellent thermal stability, moisture resistance and chemical resistance
92 gsm densified glassine liner
UL and cUL recognised

Description:

3M™ Laser Markable Label Stock has a top layer which is etched off during the process to reveal an ultra-durable image. The same laser can also ″kiss cut” the label to size, maximizing flexibility for producing variable labels for durable applications.

Feature:

Designed for a range of labeling applications where tamper-resistance is important
Destructible and non-destructible facestocks include paper, vinyl, acetate and polyester for reliable use and processing
Range of acrylic adhesives is formulated for strength, tack and clarity on a variety of surfaces
Coatings, colors and patterns help meet varied design specifications and print processes
PK, PCK, glassine or super-calendered liners make for excellent die cutting and other processing
Weatherproof

Note:

For outdoor use
For safety marking
For bonding around moulds and curves
For high and low energy, smooth, textured, powder coated and slightly oily substrates

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart