3M™ Tamper Evident Label Materials 3812DSL, White, 610 mm x 508 m, 0.04 mm

Article no.: 7000068223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000068223
EAN / GTIN 04001895885372
Manufacturer number 7000068223

Description

Version:

Excellent adhesion to high and low surface energy plastics, metals, painted metals and powder coatings
Non-removable from most surfaces
Glassine liner ensures consistent die cutting
Double-side liner improves ease of dispensing
UL and cUL recognised

Description:

3M™ Destructible Polyurethane Label Material 3812DSL is a 40 micron destructible, non-shrink opaque white polyurethane film. Our non-removable label materials have 25 microns of acrylic adhesive 350.

Feature:

Printable in screen, flexo and thermal transfer printing
Good weather resistance
Temperature-resistant from -40°C to +150°C.
UL recognized
PK, PCK, glassine or super-calendered liners make for excellent die cutting and other processing

Note:

Use 3M Performance Label Stock Materials for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics
For safety marking
For gluing around shapes and curves
For high- and low-energy, smooth, structured, powder-coated and slightly oily substrates

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart