Version:
Product Colour: Black
End cap
Overall Length: 40 mm
Outdoor application
Resistant to UV rays, ozone, oxygen and acids
Description:
3M™ Heat Shrink End Cap SKE provides mechanical and environmental protection as well as sealing to cable ends. The semi rigid, flame retardant polyolefin construction makes the end cap suitable for heavy duty applications. The adhesive lining forms a permanent, flexible and water resistant barrier.
Feature:
Offers mechanical and environmental protection to cable ends
Adhesive lining offers flexible, water-resistant barrier
Suitable for heavy-duty applications
Comes in black colour
Made of flame-retardant, semi-rigid, cross-linked polyolefin
Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
Note:
For sealing cable ends