Version:
Quick and simple sealing and insulating of low-voltage connections
Excellent solution for sealing and insulating coaxial cables connections
Overall Length: 165 mm
No tools, torches or heat required for installation
Ensures a permanent, waterproof seal and insulation
Description:
3M™ Cold Shrink Silicone Insulators 8440 series is made of highly elastic Silicone rubber and is used both for the electrical insulation of polymeric or rubber-insulated cables up to 1 kV and for the protection and sealing of non-electrical applications. It also reliably protects connections between cables with different diameters.
Feature:
Highly elastic Silicone rubber
Simple installation with no tools required
Application temperature range -55 to +260 ° C
Waterproof, meets the requirements of ANSI C 119.1
Resistant to acids and alkalis, ozone and UV radiation
Self-extinguishing
Ageing resistant
Moisture-resistant
Resistant to acids and alkalis, ozone and UV radiation
Note:
For electrical insulation up to 1kV, for cable sheath repair as well as for protection and sealing of non-electrical applications