Description:
3M™ E-A-Rsoft™ FX™ Earplugs feature super soft foam that expands to provide a snug and comfortable custom fit and are designed for larger ear canals. The comfortable bell shape and smooth tapered finish makes them easy to insert and the ‘easy to grab’ flat end of the earplug facilitates easier removal. Providing great comfort and good protection, the super soft polyurethane (PU) foam seals the ear canal for reliable protection and the soft material allows for a longer comfortable wear time. Fully tested and approved against EN 352-2:2020, get our highest level of earplug noise reduction – up to 37 dB – with 3M™ E-A-Rsoft™ FX™ Earplugs.
Advantage:
- Reduces noise levels up to 37 dB, tested to EN 352-2:2020
- Tapered design provides a good fit on a wide range of ear canal sizes
- Features super soft slow recovery PU foam providing a reliable seal
- Dependable hearing protection comfortable enough for extended periods of wear
- Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
- Available in both uncorded (ES-01-020) and corded (ES-01-021) versions