3M™ Fastener Hook SJ3572, Black, 51 mm x 45.7 m, 3.8 mm

Article no.: 7000051903
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000051903
EAN / GTIN 50021200863771
Manufacturer number 7000051903

Description

Version:

Product Colour: Black
Durable for thousands of closures
Overall Length: 45.72 m
Overall Width: 50.8 mm
Save time

Description:

3M™ Hook Fastener SJ3572 is our premium performance PSA nylon loop with acrylic tape and clear polyethylene film liner. It has a 3.8 mm engaged thickness.

Feature:

High performance acrylic adhesive designed for high temperature resistance
Quick fastening that helps reduce production time and costs
Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals
Features excellent temperature resistance of 200°F (93°C)
Excellent final adhesive strength
High temperature, humidity, UV resistance

Note:

Automotive industry
Electronics
Aircraft construction
Rail vehicle construction
Advertising and decoration
Redetachable fasteners

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart