3M™ Dual Lock™ Reclosable Fastener SJ3560, Clear, 12.7 mm x 45.7 m, 5.7 mm

Article no.: 7000051892
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000051892
EAN / GTIN 50021200862804
Manufacturer number 7000051892
L-Number L01310 1071

Description

Version:

Product Colour: Transparent
Use quickly and easily
Overall Length: 45.72 m
Overall Width: 12.7 mm
Improve seal and strength

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.

Feature:

Designed to give a translucent appearance (glass, acryl glass (PMMA), polycarbonate)
Snap-in-place installation replaces screws, nails, snaps and rivets
Five times the tensile strength of typical hook-and-loop fasteners
Opens and closes 1000 times before losing 50% of its original tensile strength
Features excellent heat resistance up to temperatures of 104 °C
Clear, interlocking mushroom-shaped heads (250 stem density per 6.5 cm²)
Moisture and UV resistant
Helps reduce vibration
Suitable for both indoor and outdoor use

Note:

Panel and cover plate attachment
Interior signage
Decorative trim
Office partitions
Graphic attachment
Access panels
Specialty vehicles (interior attachments)
L-bracket edging, repositionable shelving
Hang signage

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart