3M™ Polyester Tape 8911, Clear, 51 mm x 66 m, 0.06 mm

Article no.: 7000049593
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000049593
EAN / GTIN 00051111927595
Manufacturer number 7000049593
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Polyester Tape 8911 is a thin, conformable polyester tape ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The transparent backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures. This tape is a transparent version of our 3M™ Polyester Tape 8901. With good chemical resistance and transparency, this tape works effectively for label protection when subjected to a variety of chemicals and solvents. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -50 °C to 204 °C. Recommended applications Splicing of silicone liners, films and papers Protective tape reduces scratches during handling and shipping Label protection

Advantage:

  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Silicone adhesive provides clean removal from a variety of surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart