3M™ General Purpose Vinyl Tape 764, Grey, 50 mm x 33 m, 0.13 mm

Article no.: 7000048918
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048918
EAN / GTIN 50021200456744
Manufacturer number 7000048918
L-Number L01310 378

Description

Version:

Product Colour: Grey
Protects parts, equipment and products from abrasions
Bundle items, bundle and temporarily mark parts, machines, plus much more
Overall Width: 50.8 mm
Can be applied by hand or with floor applicator

Description:

3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

Feature:

Use for taping in all non-critical applications
High initial adhesive strength// High initial adhesive strength
Very easy to process, even on uneven surfaces// Very easy to process, even on uneven surfaces
Maintains vivid colour over time for long-lasting quality
Enables easy color marking// Enables easy color marking
Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc
High adaptability// High adaptability

Note:

Marking applications in light traffic areas, walls and pipes
General purpose holding and bundling
Marking of parts or machines
Temporary protection of parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart