3M™ Adhesive Transfer Tape 950EK, Transparent, 1200 mm x 110 m, 0.127 mm

Article no.: 7000048838
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048838
EAN / GTIN 00021200404887
Manufacturer number 7000048838

Description

Version:

130µm adhesive transfer tape #78 extensible kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive.
Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
Overall Length: 110 m
Overall Width: 1200 mm
Thicker version of 927

Description:

3M™ Adhesive Transfer Tape 950EK is a 300 high strength acrylic adhesive on a 152µm #78 extensible kraft paper liner.

Feature:

132 µm thick transfer tape with stretchable protective paper. Suitable for a wide variety of materials. Strong adhesive acrylate adhesive of the adhesive series 300.// 132 µm thick transfer tape with stretchable protective paper. Suitable for a wide variety of materials. Strong adhesive acrylate adhesive of the 300 adhesive series.
Good UV resistance. Good resistance to chemicals. Ideal for materials with high and low surface energy.// Good UV resistance. Good resistance to chemicals. Ideal for materials with high and low surface energy.
Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Fiber reinforcement in the glue// Fiber reinforcement in the glue
Thicker variant of 927// Thicker variant of 927

Note:

Use as a general purpose transfer tape for a variety of high tack, thin applications
High-energy and low-energy surfaces
Bonding of metal, lacquer surfaces, plastic, paper, cardboard or wood
Self-adhesive finishing of foams, films, signs, advertising materials and textiles

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart