3M™ Thermal Transfer Label Materials

Article no.: 7000048837
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048837
EAN / GTIN 00021200003332
Manufacturer number 7000048837

Description

Version:

Product Colour: White
HP100 adhesive has good chemical and UV resistance, and high strength on a variety of surfaces
Overall Length: 508.4 m
Overall Width: 685.8 mm
It’s UL recognised and CSA accepted

Description:

3M™ Films & Liners Label Materials encompasses a full selection of facestocks, liners and secondary liners for custom assembly that meets specific labeling requirements. Topcoated film facestocks include polyester, acetate, polyolefin and semi-rigid vinyl, and some are available with pre-applied 3M adhesive. Kraft and film liners are available with or without release coating on one or two sides.

Feature:

Materials designed for efficient, effective custom label assembly
Top coated face stocks include polyester, vinyl and polyethylene for strength and conformability
Suitable for a range of printing methods including flexographic, dot matrix and thermal transfer
Variety of liners include polycoated, clay coated and supercalendered kraft, clear polyester film
Versions are available with pre-applied 3M adhesive

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart